- 5 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 215C Frame, 1.15 SF
applications
- Automotive brake motors on pumps, compressors, fans, conveyors, machine tools and other applications
features
- Meets efficiency times power factor requirements of major automobile manufacturers
- Cast iron construction
- Double-shielded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Suitable for 65 °C ambient 1.00 service factor or 1.15 service factor, 40 °C ambient
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Poles | 4 |
| Mounting | C-Face - With Base |
| Service Factor | 1 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| BALD Family Names | Automotive Motor |
| Voltage | 460 |
| Efficiency Group | Standard Efficient |
| Frame | 215C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | 6307 |
| RPM | 1800 rpm |
| Brake Feature | No |
| Open End Bearing | 6206 |
| Full Load Pf | 83 |
| Motor Shaft Length | 3 in |
| Full Load rpm | 1750 rpm |
| Washdown Duty | No |
| Motor Application | Automotive Duty |
| Mounting Style | F-1 |
| Voltage Rating | 460 |
| RefPicture | CCAM |
| Phase | Three Phase |
| Motor Shaft Size | 1 1/8 in |
| Full Load Efficiency | 86.5 % |
| Full Load Amps | 6.5 |
| Design | B |
| Hz | 60 Hz |
| Weight | 184.0 LB |
| EAN or UPC | 781568133668 |

