- 7 1/2 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 254UC Frame, 1.15 SF
applications
- Automotive brake motors on pumps, compressors, fans, conveyors, machine tools and other applications
features
- Cast iron construction
- Epoxy paint
- Suitable for 65 °C ambient 1.00 service factor or 1.15 service factor, 40 °C ambient
- Double-shielded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Meets efficiency times power factor requirements of major automobile manufacturers
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 460 |
| Service Factor | 1.15 |
| Frame | 254UC |
| Mounting | C-Face - With Base |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| C Dimension | 25.44 in |
| Drive End Bearing | 6309 |
| Full Load Amps | 9.2 |
| Washdown Duty | No |
| Enclosure | TEFC |
| Poles | 4 |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| Motor Shaft Length | 3 3/4 in |
| Full Load rpm | 1750 rpm |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 1 3/8 in |
| Voltage Rating | 460 |
| RPM | 1800 rpm |
| Design | B |
| Motor Application | Automotive Duty |
| Weight | 260.0 LB |
| EAN or UPC | 781568133545 |

