- 3 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, Explosion Proof, C-Face (With Base), 215TC Frame, 1.0 SF
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Explosion-proof brakes require external connections
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure Designation | XPNV - Explosion Proof Non-Ventilated |
| Voltage | 230/460 |
| Phase | Three Phase |
| Enclosure | XPNV |
| Full Load Amps | 4.3 |
| Drive End Bearing | 6307 |
| Mounting | C-Face - With Base |
| VoltCode | F |
| Open End Bearing | 6206 |
| Brake Feature | Yes |
| Product Line | RG |
| Motor Application | Brake Motor, Explosion Proof |
| Frame | 215TC |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Design | B |
| Service Factor | 1 |
| Full Load Efficiency | 84 % |
| Full Load Pf | 77 |
| Efficiency Group | Standard Efficient |
| Frame Size | 210TC |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Voltage Rating | 460, 230 |
| Poles | 4 |
| Rotation | R |
| Full Load rpm | 1725 rpm |
| Brake Torque | 15 ft lb |
| Type | X3726M |
| Useable at 208V | No |
| Motor Shaft Size | 1 3/8 in |
| RefPicture | CBM7023T |
| Washdown Duty | No |
| BALD Family Names | Brake Motor, Explosion Proof, C-Face |
| Motor Shaft Length | 3 3/8 in |
| C Dimension | 27.38 in |
| Mult. Sym. | L1 |
| Weight | 215.0 LB |
| EAN or UPC | 781568115664 |

