- 3/4 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, Explosion Proof, C-Face (With Base), 56C Frame, 1.0 SF
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Explosion-proof brakes require external connections
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 208-230/460 |
| BALD Family Names | Brake Motor, Explosion Proof, C-Face |
| Full Load rpm | 1725 rpm |
| Motor Application | Brake Motor, Explosion Proof |
| Drive End Bearing | 6205 |
| Type | X3520M |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Mounting | C-Face - With Base |
| Rotation | R |
| Enclosure | XPNV |
| Full Load Efficiency | 80 % |
| C Dimension | 18.82 in |
| Motor Shaft Length | 1 7/8 in |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 5/8 in |
| Poles | 4 |
| Mult. Sym. | K |
| VoltCode | E |
| Frame Size | 56C |
| Open End Bearing | 6203 |
| Brake Feature | Yes |
| Brake Torque | 6 ft lb |
| RefPicture | CBMXP |
| Useable at 208V | Yes |
| Full Load Pf | 81 |
| Service Factor | 1 |
| Frame | 56C |
| Product Line | RG |
| Enclosure Designation | XPNV - Explosion Proof Non-Ventilated |
| Phase | Three Phase |
| Design | B |
| Hz | 60 Hz |
| Frame Material | Steel |
| RPM | 1800 rpm |
| Full Load Amps | 1.1 |
| Washdown Duty | No |
| Weight | 93.0 LB |
| EAN or UPC | 781568115633 |

