- 1 1/2 hp
- 3,600 rpm
- 60 Hz
- 115/230 Volt
- Single Phase
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Leads are nonwicking and stenciled for permanent marking
- Bidirectional fan for dual rotation
- High starting torque - capacitor start design
- Two-year limited warranty
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Thermally protected
- C-face has locked DE bearings
- Permanently lubricated ball bearings
| Washdown Duty | No |
| Product Line | Single Phase Explosion Proof Totally Enclosed |
| Motor Shaft Size | 5/8 in |
| Full Load Pf | 77.8 |
| Poles | 2 |
| Voltage | 115/230 |
| Frame | 56 |
| Service Factor | 1.15 |
| Full Load rpm | 3530 rpm |
| Full Load Amps | 7.7 |
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 1.88 in |
| Brake Feature | No |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| Phase | Single Phase |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| C Dimension | 14.44 in |
| Motor Application | Inverter Duty, Explosion Proof |
| Full Load Efficiency | 80 % |
| Voltage Rating | 230, 115 |
| Weight | 35.0 LB |
| EAN or UPC | 785398750743 |

