- 3/4 hp
- 1,800 rpm
- 60 Hz
- 115/230 Volt
- Single Phase
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Thermally protected
- C-face has locked DE bearings
- Permanently lubricated ball bearings
- Bidirectional fan for dual rotation
- High starting torque - capacitor start design
- Leads are nonwicking and stenciled for permanent marking
- Two-year limited warranty
| Enclosure | TEFC |
| Washdown Duty | No |
| Full Load Amps | 9.9 |
| Product Line | Single Phase Explosion Proof Totally Enclosed |
| Frame Material | Steel |
| Useable at 208V | No |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Voltage Rating | 230, 115 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Motor Application | Inverter Duty, Explosion Proof |
| Frame | 56 |
| RPM | 1800 rpm |
| Full Load Pf | 69.5 |
| Phase | Single Phase |
| Mounting | Foot Mounted |
| Full Load Efficiency | 70.4 % |
| Motor Shaft Length | 1.88 in |
| Voltage | 115/230 |
| C Dimension | 13.44 in |
| Weight | 35.0 LB |
| EAN or UPC | 785398750323 |

