- 1/4 hp
- 1,200 rpm
- 60 Hz
- 115/230 Volt
- Single Phase
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Thermally protected
- C-face has locked DE bearings
- Permanently lubricated ball bearings
- Bidirectional fan for dual rotation
- High starting torque - capacitor start design
- Leads are nonwicking and stenciled for permanent marking
- Two-year limited warranty
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230, 115 |
| Brake Feature | No |
| Useable at 208V | No |
| Motor Shaft Size | 5/8 in |
| Washdown Duty | No |
| Phase | Single Phase |
| Full Load Amps | 5.7 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Voltage | 115/230 |
| Full Load Efficiency | 58 % |
| Motor Shaft Length | 1.88 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Frame Material | Steel |
| Full Load rpm | 1140 rpm |
| Product Line | Single Phase Explosion Proof Totally Enclosed |
| Frame | 56 |
| Motor Application | Inverter Duty, Explosion Proof |
| Hz | 60 Hz |
| Poles | 6 |
| Design | L |
| Weight | 37.75 LB |
| EAN or UPC | 785398750248 |

