- 3/4 hp
- 1200 rpm
- Single Phase
- 60 Hz
- 115/230
| Brake Feature | No |
| Voltage | 115/230 |
| Full Load Amps | 8.9 |
| Frame Size | 56C |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Motor Application | Mill & Chemical |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 76 % |
| HP @ RPM | 0.75 hp @ 1200 rpm |
| RPM | 1200 rpm |
| Voltage Rating | 230, 115 |
| Phase | Single Phase |
| Full Load rpm | 1140 rpm |
| Product Line | Single Phase Extra Tough Totally Enclosed |
| Poles | 6 |
| Mounting | C-Face - Less Base |
| Frame Material | Steel |
| Frame | 56C |
| Enclosure | TEFC |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 2.06 in |
| Weight | 44.0 LB |
| EAN or UPC | 785398149127 |

