- 1 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.0 SF
description
- Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- C-face has locked DE bearings
- Thermally protected
- Permanently lubricated ball bearings
- Bidirectional fan for dual rotation
- High starting torque - capacitor start design
- Leads are nonwicking and stenciled for permanent marking
- Two-year limited warranty
| Service Factor | 1 |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Useable at 208V | No |
| Enclosure | TEFC |
| Epact Nominal Full Load Efficiency | 82.5 % |
| HP @ RPM | 1 hp @ 1800 rpm |
| Voltage Rating | 230, 115 |
| Design | B |
| Full Load rpm | 1749 rpm |
| Poles | 4 |
| Full Load Efficiency | 74 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Voltage | 115/230 |
| Motor Application | Explosion Proof |
| Frame | 56 |
| Mounting | Foot Mounted |
| Motor Shaft Length | 1 7/8 in |
| Phase | Single Phase |
| Brake Feature | No |
| Motor Shaft Size | 5/8 in |
| Product Line | Single Phase Explosion Proof Totally Enclosed |
| Washdown Duty | No |
| Full Load Amps | 6.8 |
| Weight | 47.178 LB |
| EAN or UPC | 781568479759 |

