- 1 1/2 hp
- 1,800 rpm
- 60 Hz
- 115/208-230
- Single Phase
applications
- All general-purpose industrial applications where single phase power is used
features
- Double-shielded ball bearings
- Plated steel frame
- Oversized, top-mounted conduit box and fan cover
- Cast aluminum end shields
- Capacitor and grounding bolt mounted in conduit box
- Permanently lubricated bearings with moisture-resistant grease
- High strength carbon steel shaft
compliances
- 0
| RPM | 1800 rpm |
| Voltage | 115/208-230 |
| Product Line | Single Phase Totally Enclosed |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Hz | 60 Hz |
| Washdown Duty | No |
| Epact Nominal Full Load Efficiency | 84 % |
| Motor Shaft Length | 1 7/8 in |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 5/8 in |
| Frame | 56 |
| Phase | Single Phase |
| Voltage Rating | 230, 115, 208 |
| Design | B |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Mounting Style | F-1 |
| Brake Feature | No |
| Motor Application | General Purpose |
| Efficiency Group | Standard Efficient |
| Frame Material | Steel |
| Weight | 45.0 LB |
| EAN or UPC | 781568461402 |

