- 2 HP, 1800 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 56C Frame, 1.15 SF
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Enclosure | TEFC |
| Voltage | 115/230 |
| RPM | 1800 rpm |
| Frame Material | Steel |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Frame | 56C |
| Voltage Rating | 230, 115 |
| Frame Size | 56C |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Motor Application | General Purpose |
| Motor Shaft Length | 1 7/8 in |
| Poles | 4 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Mounting | C-Face - Less Base |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| Weight | 51.37 LB |
| EAN or UPC | 785398105758 |

