- 3/4 HP, 1200 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.15 SF
| RPM | 1200 rpm |
| Voltage Rating | 230, 115, 208 |
| Motor Shaft Length | 1 7/8 in |
| Enclosure | TEFC |
| Voltage | 115/208-230 |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Design | B |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | Single Phase Totally Enclosed |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Phase | Single Phase |
| Poles | 6 |
| Motor Application | General Purpose |
| HP @ RPM | 0.75 hp @ 1200 rpm |
| Frame Material | Steel |
| Frame | 56 |
| Washdown Duty | No |
| Motor Shaft Size | 5/8 in |
| Weight | 41.0 LB |
| EAN or UPC | 781568461297 |

