- 1 1/2 hp
- 1,800 rpm
- 60 Hz
- 115/208-230
- Single Phase
description
- Designed for all general-purpose industrial applications in a dusty, dirty, and/or humid environment.
features
- F-1 mounting
- Side mount conduit box
- Nonhygroscopic insulation
- C-face has locked DE bearings
- Bidirectional fan for dual rotation
- High starting torque - capacitor start design
- Leads are nonwicking and stenciled for permanent marking
- Two-year limited warranty
- Permanently lubricated ball bearings
| Voltage Rating | 230, 115, 208 |
| Design | B |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1800 rpm |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Product Line | Single Phase Totally Enclosed |
| Poles | 4 |
| Frame | 145T |
| Voltage | 115/208-230 |
| Weight | 45.0 LB |
| EAN or UPC | 781568461273 |

