- 2000 RPM
- 300 V Bus
- 57 lb/in Continuous Stall Torque
- 5.31 A Continuous Stall Amps
- 0.01190 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Speed (RPM) | 2000 |
| Poles | 8 |
| Installed Options | N/A |
| Series | B-Series (Standard Inertia) |
| Inertia (Inch Pounds per Second²) | 0.0119 |
| Bus Volts | 300 V |
| Peak Current | 13.54 |
| Voltage Constant | 87.08 V |
| Peak Torque | 172.575 (19.5) |
| Continuous Stall Torque | 57 lb/in |
| Continuous Stall Amps | 5.31 A |
| RefPicture | BSM90 |
| Weight | 49.0 LB |
| EAN or UPC | 781568194508 |

