- 4000 RPM
- 200 V Bus
- 27 lb/in Continuous Stall Torque
- 7.02 A Continuous Stall Amps
- 0.00680 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Poles | 4 |
| Peak Current | 20.89 |
| Bus Volts | 200 V |
| Continuous Stall Amps | 7.02 A |
| Continuous Stall Torque | 27 lb/in |
| Peak Torque | 95.403 (10.78) |
| Speed (RPM) | 4000 |
| Installed Options | N/A |
| Voltage Constant | 31.2 V |
| Series | B-Series (Standard Inertia) |
| Inertia (Inch Pounds per Second²) | 0.0068 |
| RefPicture | BSM80 |
| Weight | 19.85 LB |
| EAN or UPC | 781568171653 |

