- 4000 RPM
- 300 V Bus
- 40 lb/in Continuous Stall Torque
- 5.73 A Continuous Stall Amps
- 0.00235 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Voltage Constant | 50.2 V |
| Peak Torque | 160.008 (18.08) |
| Series | A-Series (Low Inertia) |
| Continuous Stall Amps | 5.73 A |
| Bus Volts | 300 V |
| Inertia (Inch Pounds per Second²) | 0.00235 |
| Poles | 4 |
| Peak Current | 21.78 |
| Continuous Stall Torque | 40 lb/in |
| Speed (RPM) | 4000 |
| Installed Options | N/A |
| RefPicture | BSM80 |
| Weight | 8.5 LB |
| EAN or UPC | 781568193037 |

