- 4000 RPM
- 300 V Bus
- 28.3 lb/in Continuous Stall Torque
- 4.28 A Continuous Stall Amps
- 0.00164 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Continuous Stall Amps | 4.28 A |
| Voltage Constant | 47.5 V |
| RefPicture | BSM80 |
| Continuous Stall Torque | 28.3 lb/in |
| Poles | 4 |
| Series | A-Series (Low Inertia) |
| Installed Options | N/A |
| Peak Current | 16.29 |
| Peak Torque | 113.28 (12.8) |
| Speed (RPM) | 4000 |
| Bus Volts | 300 V |
| Inertia (Inch Pounds per Second²) | 0.00164 |
| Weight | 11.0 LB |
| EAN or UPC | 781568206638 |

