- 4000 RPM
- 200 V Bus
- 6.8 lb/in Continuous Stall Torque
- 1.98 A Continuous Stall Amps
- 0.00018 Inertia
| Continuous Stall Amps | 1.98 A |
| Peak Current | 7.14 |
| Inertia (Inch Pounds per Second²) | 0.00018 |
| Peak Torque | 27.258 (3.08) |
| Installed Options | N/A |
| Continuous Stall Torque | 6.8 lb/in |
| Series | N-Series (Low Inertia, High Torque) |
| Voltage Constant | 26.04 V |
| Poles | 4 |
| Bus Volts | 200 V |
| Speed (RPM) | 4000 |
| RefPicture | BSM60 |
| Weight | 6.0 LB |
| EAN or UPC | 781568293379 |

