- 4000 RPM
- 300 V Bus
- 18.5 lb/in Continuous Stall Torque
- 3 A Continuous Stall Amps
- 0.00055 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Speed (RPM) | 4000 |
| Installed Options | N/A |
| Series | A-Series (Low Inertia) |
| Bus Volts | 300 V |
| Inertia (Inch Pounds per Second²) | 0.00055 |
| Continuous Stall Amps | 3 A |
| Continuous Stall Torque | 18.5 lb/in |
| Weight | 50.0 LB |

