- 4000 RPM
- 300 V Bus
- 3.9 lb/in Continuous Stall Torque
- 0.79 A Continuous Stall Amps
- 0.00006 Inertia
| Inertia (Inch Pounds per Second²) | 6e-005 |
| Series | N-Series (Low Inertia, High Torque) |
| Continuous Stall Torque | 3.9 lb/in |
| Peak Current | 2.52 |
| Peak Torque | 15.93 (1.8) |
| Bus Volts | 300 V |
| Continuous Stall Amps | 0.79 A |
| Installed Options | N/A |
| Poles | 4 |
| Voltage Constant | 43.1 V |
| Speed (RPM) | 4000 |
| RefPicture | BSM50 |
| Weight | 4.978 LB |
| EAN or UPC | 781568293300 |

