- 2000 RPM
- 300 V Bus
- 177 lb/in Continuous Stall Torque
- 35.60 A Continuous Stall Amps
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Continuous Stall Torque | 177 lb/in |
| Continuous Stall Amps | 35.6 A |
| Series | B-Series (Standard Inertia) |
| Speed (RPM) | 2000 |
| Bus Volts | 300 V |
| Installed Options | N/A |
| Weight | 85.0 LB |
| EAN or UPC | 781568293218 |

