- 2000 RPM
- 300 V Bus
- 106 lb/in Continuous Stall Torque
- 9.16 A Continuous Stall Amps
- 0.03860 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| RefPicture | BSM100 |
| Continuous Stall Torque | 106 lb/in |
| Installed Options | N/A |
| Poles | 8 |
| Speed (RPM) | 2000 |
| Inertia (Inch Pounds per Second²) | 0.0386 |
| Series | B-Series (Standard Inertia) |
| Continuous Stall Amps | 9.16 A |
| Peak Torque | 318.6 (36) |
| Bus Volts | 300 V |
| Voltage Constant | 93.22 V |
| Peak Current | 23.35 |
| Weight | 55.0 LB |
| EAN or UPC | 781568193310 |

