- 1/4 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.0 SF
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Brake Torque | 3 ft lb |
| Voltage | 115/230 |
| Enclosure | TENV |
| Voltage Rating | 115/230 |
| Full Load Efficiency | 59.5 % |
| Open End Bearing | 6203 |
| Mounting Style | F-1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Product Line | RG |
| Brake Feature | Yes |
| Mounting | Rigid Base |
| C Dimension | 15.31 in |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6203 |
| Washdown Duty | No |
| Frame | 56 |
| Mult. Sym. | K |
| BALD Family Names | Brake Motor, Single Phase Motor |
| Hz | 60 Hz |
| Frame Material | Steel |
| Full Load Pf | 63 |
| Phase | Single Phase |
| Substitute Motor | BL3517 |
| Rotation | R |
| Motor Shaft Size | 5/8 in |
| Design | N |
| VoltCode | B1 |
| Full Load Amps | 2.1 |
| RefPicture | BL3510 |
| Useable at 208V | Yes |
| Full Load rpm | 1725 rpm |
| HP [Min] | 1/4 |
| Motor Shaft Length | 1 7/8 in |
| Motor Application | Brake Motor |
| Poles | 4 |
| Type | 3414L |
| Service Factor | 1 |
| Frame Size | 56 |
| RPM | 1800 |
| Weight | 28.0 LB |
| EAN or UPC | 781568114834 |
-
NEMA Premium


