- 1 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.15 SF
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 230, 115 |
| Rotation | R |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| VoltCode | B1 |
| Mounting Style | F-1 |
| Product Line | RG |
| Full Load rpm | 1725 rpm |
| Type | 3524L |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | L |
| BALD Family Names | Brake Motor, Single Phase Motor |
| Poles | 4 |
| Hz | 60 Hz |
| Full Load Efficiency | 67 % |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Motor Shaft Size | 5/8 in |
| Full Load Amps | 6.4 |
| Full Load Pf | 73 |
| Voltage | 115/230 |
| Brake Torque | 6 ft lb |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Brake Feature | Yes |
| C Dimension | 17.12 in |
| Motor Shaft Length | 1 7/8 in |
| RefPicture | BL3510 |
| Useable at 208V | Yes |
| Frame Size | Shaft Input, Not a C-Face |
| Mult. Sym. | K |
| Frame Material | Steel |
| Frame | 56 |
| Motor Application | Brake Motor |
| Weight | 48.0 LB |
| EAN or UPC | 781568114872 |

