- 230/460 Input Voltage
- Three Phase
- 240 VDC/500 VDC Armature Voltage
- Open Enclosure
- 100 hp @ 230 V, 200 hp @ 460 V
compliances
- 0
options
- DC tach interface
- Field power supply
- Isolated encoder
- RS422/RS485
| RefPicture | BC29 |
| Control Type | Non-Regenerative |
| Armature Voltage | 240 VDC, 500 VDC |
| Enclosure | Open |
| Horsepower Rating | 100 hp, 200 hp |
| Analog/Digital | Digital |
| Depth | 14.2 in |
| Maximum HP @ Voltage | 100 hp @ 230 V, 200 hp @ 460 V |
| Input Voltage | 230, 460 |
| Cooling Type | Forced Air |
| Armature Output Current | 380 A |
| Phase | Three Phase |
| Braking Capability | No |
| Weight | 71.0 LB |
| EAN or UPC | 781568621295 |

