- 460 Volt Three Phase Input, 500 Volt DC Armature Voltage, NEMA 1 Enclosure
| Phase | Three Phase |
| Enclosure | NEMA 1 |
| Reversing Capability | Yes |
| Armature Output Current [Max] | 1920 A |
| Analog/Digital | Digital |
| Horsepower Rating | 600 hp |
| Armature Output Current | 960 A |
| Control Type | Regenerative |
| Series | 20H |
| Maximum HP @ Voltage | 600 hp @ 460 V |
| Braking Capability | Yes |
| Depth | 24 in |
| Armature Voltage | 500 VDC |
| Input Voltage | 460 |
| Weight | 600.0 LB |
| EAN or UPC | 781568219379 |

