- 460 Input Voltage
- Three Phase
- 500 VDC Armature Voltage
- Open Enclosure
- 300 hp @ 460 V
compliances
- 0
options
- DC tach interface
- Field power supply
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
- RS422/RS485
| Armature Output Current [Max] | 1250 A |
| Control Type | Regenerative |
| Horsepower Rating | 300 hp |
| Enclosure | Open |
| Armature Voltage | 500 VDC |
| Mult. Sym. | A1 |
| Input Voltage | 460 |
| RefPicture | BC20 |
| Braking Capability | Yes, Requires Option |
| Phase | Three Phase |
| Series | 20H |
| Analog/Digital | Digital |
| Depth | 9.87 in |
| Maximum HP @ Voltage | 300 hp @ 460 V |
| Mounting Height | 39.25 in |
| Cooling Type | Convection |
| Armature Output Current | 510 A |
| Mounting Width | 13 3/4 in |
| Reversing Capability | Yes |
| Weight | 282.0 LB |
| EAN or UPC | 781568178768 |

