- 230 Input Voltage
- Three Phase
- 240 VDC Armature Voltage
- Open Enclosure
- 15 hp @ 230 V
compliances
- 0
options
- DC tach interface
- Field power supply
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
- RS422/RS485
| Phase | Three Phase |
| Enclosure | Open |
| Reversing Capability | Yes |
| Depth | 9.87 in |
| Cooling Type | Convection |
| Mounting Height | 18 in |
| Mounting Width | 10 1/4 in |
| Series | 20H |
| Armature Output Current | 60 A |
| Input Voltage | 230 |
| Armature Voltage | 240 VDC |
| Control Type | Regenerative |
| RefPicture | BC20 |
| Armature Output Current [Max] | 150 A |
| Analog/Digital | Digital |
| Horsepower Rating | 15 hp |
| Braking Capability | Yes, Requires Option |
| Mult. Sym. | A1 |
| Maximum HP @ Voltage | 15 hp @ 230 V |
| Weight | 40.0 LB |
| EAN or UPC | 781568175033 |

