- 115 Volt Single Phase Input, 90 Volt DC Armature Voltage, NEMA 1 Enclosure
| Horsepower Rating | 1/8 hp |
| Maximum HP @ Voltage | 1/8 hp @ 115 V |
| Shunt Field Power Supply | N/A |
| Enclosure | NEMA 1 |
| Phase | Single Phase |
| Input Voltage | 115 |
| Braking Capability | No |
| Analog/Digital | Analog |
| Reversing Capability | Yes |
| Armature Output Current | 1.5 A |
| Armature Voltage | 90 VDC |
| Series | BC |
| Control Type | Non-Regenerative |
| Weight | 6.0 LB |
| EAN or UPC | 781568291672 |

