- 7 1/2 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, Non-Standard Frame, 1.15 SF
applications
- Heavy-duty circular saw applications
- Machine tools
features
- Low profile for maximum blade cutting depth
- Supplied with keyway and unthreaded shaft suitable for right or left threading
- Double row ball bearings for maximum shaft stability in precision woodworking applications
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 6246M |
| Full Load Pf | 0 |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Full Load Efficiency | N/A |
| Brake Feature | No |
| Frame Material | Steel |
| Rotation | R |
| Useable at 208V | No |
| Poles | 2 |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | Non-Standard |
| Full Load Amps | 9.2 |
| VoltCode | F |
| RefPicture | ASM |
| Service Factor | 1.15 |
| Open End Bearing | 6205 |
| Voltage | 230/460 |
| Epact Nominal Full Load Efficiency | 88.5 % |
| Substitute Motor | ASM6210 |
| Product Line | RG |
| Drive End Bearing | 5208 |
| Mult. Sym. | L1 |
| Hz | 60 Hz |
| Motor Application | Arbor Saw |
| Design | B |
| Full Load rpm | 3450 rpm |
| BALD Family Names | General Purpose |
| RPM | 3600 rpm |
| Weight | 105.0 LB |
| EAN or UPC | 781568122136 |

