- 7 1/2 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEAO - Totally Enclosed Air Over, Rigid Base, 213T Frame, 1.0 SF
applications
- Designed for "In the Airstream"
- Fan on shaft
features
- Locked drive end bearing construction
- Bearings sized for larger overhung loads for fan on shaft applications
- Leads 36"
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 16.31 in |
| RPM | 1800 rpm |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Motor Application | Air Over |
| Motor Shaft Size | 1 3/8 in |
| Product Line | RG |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230, 208 |
| Washdown Duty | No |
| Full Load Amps | 10.8 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 4 |
| Drive End Bearing | 6307 |
| BALD Family Names | Farm Duty Motor, HVAC Duty |
| Useable at 208V | Yes |
| Type | 3729M |
| Frame Material | Steel |
| Full Load rpm | 1760 rpm |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Full Load Pf | 73 |
| Motor Shaft Length | 3 3/8 in |
| Frame | 213T |
| Mounting | Rigid Base |
| Mult. Sym. | L1 |
| C Face Kit | 37-1304 |
| VoltCode | E |
| Enclosure | TEAO |
| Full Load Efficiency | 88.5 % |
| Voltage | 208-230/460 |
| Open End Bearing | 6206 |
| Rotation | R |
| Design | B |
| RefPicture | AOM |
| Weight | 114.0 LB |
| EAN or UPC | 781568121825 |

