- 5 hp
- 900 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- Designed for "In the Airstream"
- Fan on shaft
features
- Locked drive end bearing construction
- Bearings sized for larger overhung loads for fan on shaft applications
- Leads 36"
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Poles | 8 |
| Useable at 208V | Yes |
| Enclosure | TEAO |
| Rotation | R |
| Full Load Amps | 8.9 |
| Phase | Three Phase |
| Open End Bearing | 6208 |
| BALD Family Names | Farm Duty Motor, HVAC Duty |
| Type | 3936M |
| Mounting | Rigid Base |
| Frame | 254T |
| Mult. Sym. | L1 |
| RefPicture | AOM |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Washdown Duty | No |
| Motor Application | Farm Duty, Air Over, HVAC |
| Full Load Efficiency | 82.5 % |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| VoltCode | E1 |
| Brake Feature | No |
| RPM | 900 rpm |
| Full Load Pf | 64 |
| Voltage Rating | 460, 230 |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 870 rpm |
| Voltage | 230/460 |
| Design | B |
| Product Line | RG |
| Mounting Style | F-1 |
| Drive End Bearing | 6309 |
| Weight | 213.0 LB |
| EAN or UPC | 781568127926 |

