- 1/3 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Footless, 48Yz Frame, 1.35 SF
applications
- Poultry feed auger drive systems
features
- Mechanical protection of centrifugal switch
- Manual reset thermal protection
- Oversize conduit box
- Farm-duty epoxy paint
- Thermal cover
- Extended shaft (fan end) with wrench flats
- NEMA 56N flange connects to the drive/gearbox assembly
- High efficiency design
- Copper windings
- Heavy-duty capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Steel |
| Rotation | R |
| Full Load rpm | 1725 rpm |
| Mult. Sym. | K |
| Open End Bearing | 6203 |
| Type | 3414L |
| Phase | Single Phase |
| Full Load Amps | 3 |
| Product Line | N |
| Brake Feature | No |
| Mounting | Front Flange |
| Frame | 48YZ |
| Full Load Pf | 60 |
| Substitute Motor | ANFL3504M |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | ANFL |
| Motor Application | Auger Drive |
| Washdown Duty | No |
| C Dimension | 12.44 in |
| Full Load Efficiency | 60 % |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Motor Shaft Size | 1/2 in |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 1 1/2 in |
| VoltCode | B1 |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| RPM | 1800 rpm |
| Poles | 4 |
| Design | N |
| Voltage | 115/230 |
| Voltage Rating | 230, 115 |
| Enclosure | TEFC |
| Service Factor | 1.35 |
| C Face Kit | 34-3900 |
| Weight | 24.0 LB |
| EAN or UPC | 781568122037 |

