- 75 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 445U Frame, 1.15 SF
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Approved by major USA automobile manufacturers
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
- Cast iron construction
- Relubricatable double sheilded ball bearings
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| BALD Family Names | Automotive Duty |
| Full Load Amps | 86 |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Useable at 208V | No |
| Substitute Motor | AEM4404-4 |
| Motor Shaft Length | 8 5/8 in |
| Drive End Bearing | 6319 |
| Product Line | RG |
| Washdown Duty | No |
| VoltCode | G |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 445U |
| Voltage | 460 |
| Design | B |
| Motor Application | Automotive Duty |
| Hz | 60 Hz |
| Mult. Sym. | D3 |
| Full Load Efficiency | 93 % |
| Epact Nominal Full Load Efficiency | 93.6 % |
| RPM | 1200 rpm |
| Full Load rpm | 1180 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460 |
| Poles | 6 |
| Mounting Style | F-1 |
| Full Load Pf | 88 |
| Motor Shaft Size | 2 7/8 in |
| Rotation | R |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| Open End Bearing | 6314 |
| Brake Feature | No |
| Type | 1864M |
| RefPicture | AEM |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Weight | 1604.0 LB |
| EAN or UPC | 781568117453 |

