- 1 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 182 Frame, 1.15 SF
applications
- Compressors
- Pumps
- Fans
- Machine tools
- Speed reducers
features
- Epoxy paint
- Shaft slinger on both ends of motor
- Relubricatable double sheilded ball bearings
- Cast iron construction
- Approved by major USA automobile manufacturers
- Meets automotive requirements for sound power levels
- Stainless steel nameplate
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | 182 |
| Hz | 60 Hz |
| C Dimension | 14.75 |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 1.5 |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Brake Feature | No |
| Frame Material | Cast Iron |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Voltage | 460 |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Motor Application | Automotive Duty |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Full Load Efficiency | 82.5 % |
| Motor Shaft Size | 7/8 in |
| Drive End Bearing | 6206 |
| C Face Kit | 36-1037 |
| Weight | 75.0 LB |

