- 1 hp
- 1800 rpm
- 60 Hz
- 460 Volt
- 3 Phase
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| VoltCode | G |
| Full Load Efficiency | 82.5 % |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Useable at 208V | No |
| BALD Family Names | Automotive Duty |
| Voltage | 460 |
| Phase | Three Phase |
| Substitute Motor | AEM3683-4 |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Full Load rpm | 1725 rpm |
| Frame | 182 |
| Design | B |
| Full Load Pf | 78 |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Efficiency Group | Epact Efficient |
| Motor Shaft Length | 2 1/4 in |
| RefPicture | AEM |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Mult. Sym. | L1 |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6205 |
| Hz | 60 Hz |
| Type | 0614M |
| Product Line | RG |
| Rotation | R |
| Motor Shaft Size | 7/8 in |
| Drive End Bearing | 6206 |
| Full Load Amps | 1.5 |
| Brake Feature | No |
| Poles | 4 |
| Motor Application | Automotive Duty |
| Weight | 72.0 LB |
| EAN or UPC | 781568117163 |

