- 1 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEAO - Totally Enclosed Air Over, Rigid Base, 56z Frame, 1.25 SF
applications
- Aeration fans
- Farm grain storage
- Exhaust fans
- Air handling systems
features
- Lubrication fittings on NEMA T frames for easy on-site maintenance
- Ball bearings
- Corrosion-resistant epoxy finish
- Normally-closed thermostats on three phase motors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Open End Bearing | 6203 |
| VoltCode | E1 |
| Rotation | R |
| RefPicture | AFM |
| Motor Application | Aeration Fan |
| Voltage | 230/460 |
| Full Load rpm | 3450 rpm |
| Full Load Efficiency | 75.5 % |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Drive End Bearing | 6203 |
| Washdown Duty | No |
| Phase | Three Phase |
| Poles | 2 |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| Voltage Rating | 460, 230 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 5/8 in |
| Product Line | RG |
| Full Load Pf | 71 |
| C Dimension | 11 in |
| Full Load Amps | 1.8 |
| Type | 3416M |
| Frame | 56Z |
| Mounting | Rigid Base |
| Brake Feature | No |
| Design | B |
| Mult. Sym. | K |
| BALD Family Names | Farm Duty Motor |
| Enclosure | TEAO |
| Service Factor | 1.25 |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| C Face Kit | 34-171 |
| Weight | 23.0 LB |
| EAN or UPC | 781568121351 |

