- 1 1/2 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, TEAO - Totally Enclosed Air Over, Rigid Base, 56 Frame, 1.0 SF
applications
- Aeration fans
- Farm grain storage
- Exhaust fans
- Air handling systems
features
- Lubrication fittings on NEMA T frames for easy on-site maintenance
- Ball bearings
- Corrosion-resistant epoxy finish
- Normally-closed thermostats on three phase motors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 12.68 in |
| Type | 3528L |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Motor Shaft Size | 5/8 in |
| Design | L |
| Efficiency Group | Standard Efficient |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Full Load Pf | 82 |
| Motor Application | Aeration Fan |
| Voltage Rating | 230, 115 |
| Full Load Efficiency | 70 % |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Frame Size | Shaft Input, Not a C-Face |
| VoltCode | B1 |
| Drive End Bearing | 6205 |
| Enclosure | TEAO |
| Frame | 56 |
| Service Factor | 1 |
| Motor Shaft Length | 1 7/8 in |
| Mult. Sym. | K |
| Voltage | 115/230 |
| Hz | 60 Hz |
| Brake Feature | No |
| Rotation | RS |
| Full Load Amps | 8.3 |
| Phase | Single Phase |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Mounting | Rigid Base |
| Product Line | RG |
| RPM | 3600 rpm |
| Frame Material | Steel |
| Full Load rpm | 3450 rpm |
| RefPicture | AFL |
| Poles | 2 |
| Weight | 42.0 LB |
| EAN or UPC | 781568121306 |

