- 75 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 444U Frame, 1.15 SF
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Amps | 85 |
| C Face Kit | 18-1302 |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Motor Application | Automotive Duty |
| Motor Shaft Size | 2 7/8 in |
| Poles | 4 |
| Useable at 208V | No |
| Full Load rpm | 1780 rpm |
| Rotation | R |
| Epact Nominal Full Load Efficiency | 94.1 % |
| C Dimension | 40.62 in |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Design | B |
| Motor Shaft Length | 8 5/8 in |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Open End Bearing | 6314 |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Mult. Sym. | D3 |
| Type | 1880M |
| Mounting | Rigid Base |
| Brake Feature | No |
| Washdown Duty | No |
| Frame | 444U |
| Drive End Bearing | 6319 |
| Full Load Pf | 87 |
| Frame Size | Shaft Input, Not a C-Face |
| VoltCode | G |
| Product Line | RG |
| RefPicture | AEM |
| Voltage | 460 |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.5 % |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 1727.0 LB |
| EAN or UPC | 781568117132 |
-
NEMA Premium


