- 3 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 215 Frame, 1.15 SF
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Automotive Duty |
| Full Load rpm | 1160 rpm |
| Voltage | 460 |
| Open End Bearing | 6206 |
| Motor Shaft Length | 3 in |
| Motor Shaft Size | 1 1/8 in |
| Mult. Sym. | L1 |
| Product Line | RG |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Voltage Rating | 460 |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| Poles | 6 |
| BALD Family Names | Premium Efficient, Automotive Duty |
| RPM | 1200 rpm |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Type | 0740M |
| Service Factor | 1 |
| Brake Feature | No |
| Rotation | R |
| Drive End Bearing | 6307 |
| Useable at 208V | No |
| Enclosure | TEFC |
| RefPicture | AEM |
| Frame | 215 |
| Full Load Amps | 4.4 |
| Frame Material | Cast Iron |
| C Face Kit | 37-1304 |
| Design | B |
| C Dimension | 18.12 in |
| Full Load Pf | 74 |
| VoltCode | G |
| Weight | 155.0 LB |
| EAN or UPC | 781568116920 |
-
NEMA Premium


