- 1 1/2 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 184 Frame, 1.15 SF
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6206 |
| Product Line | RG |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Mult. Sym. | L1 |
| Frame Material | Cast Iron |
| Rotation | R |
| Useable at 208V | No |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 1/4 in |
| Full Load Efficiency | 85 % |
| Phase | Three Phase |
| Open End Bearing | 6205 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 184 |
| Voltage Rating | 460 |
| Brake Feature | No |
| Design | B |
| Voltage | 460 |
| Full Load Amps | 2.2 |
| Hz | 60 Hz |
| VoltCode | G |
| Poles | 4 |
| Type | 0623M |
| Motor Shaft Size | 7/8 in |
| RefPicture | AEM |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Full Load rpm | 1750 rpm |
| Enclosure | TEFC |
| Substitute Motor | AEM3689-4 |
| Motor Application | Automotive Duty |
| Full Load Pf | 77 |
| C Dimension | 14 3/4 in |
| Epact Nominal Full Load Efficiency | 84 % |
| C Face Kit | 36-1037 |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Weight | 96.0 LB |
| EAN or UPC | 781568116876 |
-
NEMA Premium


