Skip to content Skip to navigation menu
Super-E® 460 Volt Automotive Duty AC Motor

AEM2332-4

Super-E® 460 Volt Automotive Duty AC Motor
Item #101000720
  • 10 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 284U Frame, 1.15 SF
Super-E® 460 Volt Automotive Duty AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • 10 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 284U Frame, 1.15 SF

applications

  • Pumps
  • Compressors
  • Fans
  • Machine tools
  • Speed reducers

features

  • Cast iron construction
  • Approved by major USA automobile manufacturers
  • Relubricatable double sheilded ball bearings
  • Shaft slinger on both ends of motor
  • Stainless steel nameplate
  • Epoxy paint
  • Meets automotive requirements for sound power levels

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
BALD Family Names Premium Efficient, Automotive Duty
VoltCode G
Type 1040M
Brake Feature No
Full Load Efficiency 88.5 %
Frame 284U
Useable at 208V No
C Dimension 27.81 in
Open End Bearing 6309
Efficiency Group Standard Efficient
Mounting Rigid Base
Voltage 460
Full Load Amps 13
Enclosure TEFC
Product Line RG
Washdown Duty No
C Face Kit 10-1305
Voltage Rating 460
Rotation R
Mounting Style F-1
Frame Material Cast Iron
Poles 6
RefPicture AEM
Motor Application Automotive Duty
Design B
Phase Three Phase
Motor Shaft Size 1 5/8 in
Full Load Pf 80
Frame Size Shaft Input, Not a C-Face
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load rpm 1160 rpm
Mult. Sym. L1
Drive End Bearing 6311
Epact Nominal Full Load Efficiency 89.5 %
Hz 60 Hz
Service Factor 1
Motor Shaft Length 4 7/8 in
RPM 1200 rpm
Weight 391.0 LB
EAN or UPC 781568116982
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison