- 75 HP
- 460 VAC
- NEMA 0 Enclosure
| Depth | 13.6 in |
| Output Current - Variable Torque [Max] | 100 A |
| Input Voltage | 460 |
| Horsepower Constant Torque | 75 hp |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque [Max] | 100 A |
| Output Current - Constant Torque | 100 A |
| Enclosure | NEMA 0 |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Horsepower Variable Torque | 75 hp |
| Output Current - Variable Torque | 100 A |
| Weight | 125.0 LB |
| EAN or UPC | 785398395715 |

