- 60 HP
- 460 VAC
- NEMA 1 Enclosure
| Output Current - Constant Torque [Max] | 78 A |
| Load Type | Constant Torque, Variable Torque |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque | 78 A |
| Output Current - Variable Torque | 67 A |
| Output Current - Variable Torque [Max] | 67 A |
| Depth | 13.78 in |
| Washdown Duty | No |
| Enclosure | NEMA 1 |
| Horsepower Variable Torque | 60 hp |
| Horsepower Constant Torque | 50 hp |
| Input Voltage | 460 |
| Weight | 67.1 LB |
| EAN or UPC | 785398395661 |

