- 300 HP
- 460 VAC
- NEMA 1 Enclosure
- with Disconnect
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque [Max] | 361 A |
| Input Voltage | 460 |
| Output Current - Variable Torque | 361 A |
| Output Current - Variable Torque [Max] | 361 A |
| Horsepower Variable Torque | 300 hp |
| Enclosure | NEMA 1 |
| Horsepower Constant Torque | 300 hp |
| Installed Options | with Disconnect |
| Load Type | Constant Torque, Variable Torque |
| Washdown Duty | No |
| Output Current - Constant Torque | 361 A |
| Depth | 23.6 in |
| Weight | 875.0 LB |
| EAN or UPC | 785398396057 |

