- 20 HP
- 230 VAC
- NEMA 12 Enclosure
| Input Voltage | 230 |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque [Max] | 70 A |
| Enclosure | NEMA 12 |
| Output Current - Variable Torque | 70 A |
| Horsepower Variable Torque | 20 hp |
| Output Current - Constant Torque | 70 A |
| Washdown Duty | No |
| Horsepower Constant Torque | 20 hp |
| Output Current - Variable Torque [Max] | 70 A |
| Inverter or Vector Duty | Vector Duty |
| Depth | 9.37 in |
| Weight | 42.68 LB |
| EAN or UPC | 785398395920 |

