- 200 HP @ 460VAC
- Chassis Mount
- Non-Regenerative
- 500VDC Armature
| Enclosure | Chassis |
| Armature Voltage | 500 VDC |
| Braking Capability | No |
| Reversing Capability | No |
| Analog/Digital | Digital |
| Mounting Width | 18 1/2 in |
| Horsepower Rating | 200 hp |
| Mounting Height | 32.4 in |
| Armature Output Current | 330 A |
| Series | FP3000 |
| Input Voltage | 460 |
| Control Type | Non-Regenerative |
| Maximum HP @ Voltage | 200 hp @ 460 V |
| Phase | Three Phase |
| Shunt Field Power Supply | 300VDC |
| Depth | 16.7 in |
| Weight | 273.1 LB |
| EAN or UPC | 785398218939 |

