- 575 Volt, NEMA 4X/12 Enclosure , Inverter Duty, Constant Torque (3 HP), Variable Torque (3 HP), Washdown Duty
| Input Voltage | 575 |
| Output Current - Constant Torque [Max] | 4.3 A |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Variable Torque [Max] | 4.3 A |
| Load Type | Constant Torque, Variable Torque |
| Horsepower Constant Torque | 3 hp |
| Output Current - Variable Torque | 4.3 A |
| Depth | 6.25 in |
| Horsepower Variable Torque | 3 hp |
| Output Current - Constant Torque | 4.3 A |
| Enclosure | NEMA 12, NEMA 4X |
| Washdown Duty | Yes |
| Weight | 16.21 LB |
| EAN or UPC | 785398151946 |

