- 575 Volt, NEMA 4X/12 Enclosure , Inverter Duty, Constant Torque (2 HP), Variable Torque (2 HP), Washdown Duty
| Inverter or Vector Duty | Inverter Duty |
| Input Voltage | 575 |
| Output Current - Variable Torque | 2.7 A |
| Horsepower Variable Torque | 2 hp |
| Output Current - Variable Torque [Max] | 2.7 A |
| Enclosure | NEMA 12, NEMA 4X |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque [Max] | 2.7 A |
| Horsepower Constant Torque | 2 hp |
| Output Current - Constant Torque | 2.7 A |
| Washdown Duty | Yes |
| Depth | 6.25 in |
| Weight | 15.4 LB |
| EAN or UPC | 785398151939 |

