- 2 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 208-230/460 Voltage
| Motor Shaft Size | 7/8 in |
| Voltage | 208-230/460 |
| Full Load Pf | 79.3 |
| HP @ RPM | 2 hp @ 1800 rpm |
| Mounting | C-Face - With Base |
| Brake Feature | Yes |
| Washdown Duty | No |
| Motor Application | Brake Motor, Explosion Proof |
| Frame | 145TC |
| Full Load Amps | 2.7 |
| Frame Size | 140TC |
| RPM | 1800 rpm |
| Design | B |
| Hz | 60 Hz |
| Full Load Efficiency | 84.1 % |
| Motor Shaft Length | 2.12 in |
| Service Factor | 1 |
| Enclosure Designation | XPNV - Explosion Proof Non-Ventilated |
| Product Line | Explosion Proof Brake Motor - - Totally Enclosed -IP44 |
| Enclosure | XPNV |
| Efficiency Group | Standard Efficient |
| C Dimension | 21.62 in |
| Voltage Rating | 460, 230, 208 |
| Brake Torque | 10 ft lb |
| Phase | Three Phase |
| Weight | 84.0 LB |
| EAN or UPC | 785398208985 |

